
DODGE RAM 3500 94-99
Mfr # 76465
Zoro # G802036082
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Nominal Thickness
39 mm
Overall Height
199.6 mm
Mounting Hole Bolt Circle Diameter
165.1 mm
Number of Mounting Holes
8
Rotor Coating
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76465
Zoro #
G802036082
UPC #
030999917676
Country of Origin
Unknown
Dimensions
Nominal Thickness
39 mm
Overall Height
199.6 mm
Mounting Hole Bolt Circle Diameter
165.1 mm
Bolt Hole Dia.
0.6 in
Discard Thickness
37.2 mm
Details
Number of Mounting Holes
8
Rotor Coating
Coated
Rotor Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Number of Stud/Lug Holes
8
Rotor Material
Cast Iron
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.