Zoro Homepage

Fiat 500 12-15 Rotor, 980949R

  • Mfr # 980949R

  • Zoro # G4801731


product price: $27.59
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
4
Nominal Thickness
0.433 in
Inside Diameter
145 mm
Height
1.575 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980949R
Zoro #
G4801731
UPC #
829352987339
Country of Origin
Unknown

Dimensions

Nominal Thickness
0.433 in
Inside Diameter
145 mm
Height
1.575 in
Outside Dia.
240.3 mm
Discard Thickness
0.362 in
Mounting Hole Bolt Circle Diameter
98 mm
Center Hole Diameter
59 mm
Bolt Hole Dia.
3.858 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
High Carbon
Type
Solid
Style
Smooth-Plain
Bolt Holes
4
Surface Finish
Smooth
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.