Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford C-Max 13-16 Br900704,980601R

  • Mfr # 980601R

  • Zoro # G1820549


product price: $47.49
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
0.98 in
Material
High Carbon Cast Iron
Height
1.917 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980601R
Zoro #
G1820549
UPC #
88670802346
Country of Origin
Unknown

Dimensions

Nominal Thickness
0.98 in
Height
1.917 in
Outside Dia.
300 mm
Discard Thickness
23.1 mm
Center Hole Diameter
63.6 mm
Bolt Hole Dia.
0.54 in
Mounting Hole Bolt Circle Diameter
4-1/4 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.