Zoro Homepage

FORD CONTOUR 95-00; MERCURY COUGAR

  • Mfr # 66489

  • Zoro # G902196655


product price: $35.45
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
10.23 in
Lug Hole Quantity
4
Bolt Hole Dia. (mm)
13.7 mm
Nominal Thickness
0.945 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66489
Zoro #
G902196655
UPC #
030999793881
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.23 in
Bolt Hole Dia. (mm)
13.7 mm
Nominal Thickness
0.945 in
Height
1.85 in
Mounting Hole Bolt Circle Diameter
4-1/4 in
Discard Thickness
22.2 mm
Center Hole Diameter
2-1/2 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
Cast Iron
Bolt Holes
4
Style
Smooth-Plain
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.