Ford Crown Victoria 98-02/Lincoln Town Brake Rotor, 66744Fzn

  • Mfr # 66744FZN

  • Zoro # G4768691


product price:  $71.29
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
15.1 mm
Nominal Thickness
1.105 in
Height
65.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66744FZN
Zoro #
G4768691
UPC #
887213228137
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
15.1 mm
Nominal Thickness
1.105 in
Height
65.8 mm
Outside Dia.
316 mm
Discard Thickness
1.014 in
Center Hole Diameter
71.9 mm
Mounting Hole Bolt Circle Diameter
114.3 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Type
Vented
Style
Smooth-Plain
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.