
Ford E-350 Super Duty 08-16 Br900582,680626R
Mfr # 680626R
Zoro # G1813713
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Overall Height
242.8 mm
Material
Cast Iron
Inside Diameter
221 mm
Includes
ABS Tone Ring; Bearings
Type
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680626R
Zoro #
G1813713
UPC #
820442137962
Country of Origin
Unknown
Dimensions
Overall Height
242.8 mm
Inside Diameter
221 mm
Nominal Thickness
1.575 in
Bolt Hole Dia.
0.6 in
Discard Thickness
38.4 mm
Mounting Hole Bolt Circle Diameter
165.1 mm
Details
Material
Cast Iron
Includes
ABS Tone Ring; Bearings
Type
Vented
Rotor Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Rotor Material
High Carbon
Brake Surface Type
Non-Directional
Grade Type
Regular
Construction
Full Cast
Number of Mounting Holes
8
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.