This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 66761
- Zoro #
- G100624837
- UPC #
- 747730608914
- Country of Origin
- Unknown
Dimensions
- Outside Dia. (In.)
- 15.55 in
- Bolt Hole Dia. (mm)
- 13 mm
- Nominal Thickness
- 1-1/2 in
- Height
- 123.7 mm
- Mounting Hole Bolt Circle Diameter
- 163 mm
- Center Hole Diameter
- 139.45 mm
- Discard Thickness
- 1.417 in
Details
- Item
- Disc Brake Rotor
- Rotor Type
- Drum-In-Hat
- Lug Hole Quantity
- 10
- Material
- Cast Iron
- Type
- Vented
- Bolt Holes
- 10
- Style
- Smooth-Plain
- Rotor Coating
- Coated
- Rotor Treatment
- Non-Cryo Treated
Description
Ford E-550 Econoline Super Duty 02
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.