Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORD EDGE 15-17

  • Mfr # 681993R

  • Zoro # G302050151


product price: $62.25
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
32.1 mm
Inside Diameter
7.48 in
Height
2.059 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
681993R
Zoro #
G302050151
UPC #
887000000000
Country of Origin
Unknown

Dimensions

Nominal Thickness
32.1 mm
Inside Diameter
7.48 in
Height
2.059 in
Outside Dia.
315.5 mm
Discard Thickness
30.5 mm
Mounting Hole Bolt Circle Diameter
4.252 in
Bolt Hole Dia.
0.622 in
Center Hole Diameter
63.6 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Style
Smooth-Plain
Surface Finish
Smooth
Bolt Holes
5
Type
Vented
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.