Zoro Homepage

Ford Escape 13-15 Br900990,680998R

  • Mfr # 680998R

  • Zoro # G1799564


product price: $61.19
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
12.598 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
13.7 mm
Nominal Thickness
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680998R
Zoro #
G1799564
UPC #
820442117865
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.598 in
Bolt Hole Dia. (mm)
13.7 mm
Nominal Thickness
25 mm
Inside Diameter
188 mm
Height
48.8 mm
Mounting Hole Bolt Circle Diameter
108 mm
Center Hole Diameter
63.5 mm
Discard Thickness
0.906 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Bolt Holes
5
Type
Vented
Surface Finish
Smooth
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.