Ford Excursion 00-05/F-250 99-04 Semi Loaded Cal, Frc10961N

  • Mfr # FRC10961N

  • Zoro # G1649012


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Surface Finish
Plain
Type
Floating
Piston Diameter
44.3 mm
Mounting Hole Thread Pitch
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRC10961N
Zoro #
G1649012
UPC #
887213212167
Country of Origin
Unknown

Dimensions

Piston Diameter
44.3 mm
Bleeder Screw Thread Size
M10-1
Mounting Hole Size
14 mm

Details

Material
Cast Iron
Surface Finish
Plain
Type
Floating
Mounting Hole Thread Pitch
2 mm
Item
Disc Brake Caliper
Caliper Configuration
Semi-Loaded
Number of Pistons
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.