
Ford Expedition 07-16 Br900846,680508R
Mfr # 680508R
Zoro # G1811878
product price: $77.65
/ea
Free Shipping & Returns
Key Features
Rotor Type
Conventional
Lug Hole Quantity
6
Nominal Thickness
34 mm
Height
1.95 in
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680508R
Zoro #
G1811878
UPC #
886708022199
Country of Origin
Unknown
Dimensions
Nominal Thickness
34 mm
Height
1.95 in
Outside Dia.
350 mm
Bolt Hole Dia.
0.636 in
Discard Thickness
32 mm
Mounting Hole Bolt Circle Diameter
135 mm
Center Hole Diameter
89.9 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
High Carbon Cast Iron
Type
Vented
Style
Smooth-Plain
Bolt Holes
6
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.