Zoro Homepage

Ford Explorer 11-16 Br901020,680758R

  • Mfr # 680758R

  • Zoro # G1803992


product price: $71.69
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
12.806 in
Lug Hole Quantity
5
Nominal Thickness
1.183 in
Height
1.852 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680758R
Zoro #
G1803992
UPC #
886708966219
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.806 in
Nominal Thickness
1.183 in
Height
1.852 in
Inside Diameter
209.3 mm
Bolt Hole Dia.
0.56 in
Mounting Hole Bolt Circle Diameter
114.3 mm
Center Hole Diameter
68.05 mm
Discard Thickness
28.5 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Surface Finish
Smooth
Style
Smooth-Plain
Type
Vented
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.