Zoro Homepage

Ford Explorer 13-16 Rotor, 680982P

  • Mfr # 680982P

  • Zoro # G4760608


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
15.5 mm
Nominal Thickness
32 mm
Inside Diameter
240.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680982P
Zoro #
G4760608
UPC #
887213029048
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
15.5 mm
Nominal Thickness
32 mm
Inside Diameter
240.7 mm
Height
1.85 in
Outside Dia.
352 mm
Center Hole Diameter
68.05 mm
Discard Thickness
30 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Type
Vented
Surface Finish
Smooth

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.