Ford F-150 09 Br900692,680754R

  • Mfr # 680754R

  • Zoro # G1801533


product price: $52.49
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
12.992 in
Lug Hole Quantity
6
Nominal Thickness
1.181 in
Inside Diameter
217 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680754R
Zoro #
G1801533
UPC #
820442114918
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.992 in
Nominal Thickness
1.181 in
Inside Diameter
217 mm
Height
52.3 mm
Bolt Hole Dia.
0.605 in
Center Hole Diameter
3.55 in
Discard Thickness
28.5 mm
Mounting Hole Bolt Circle Diameter
5.315 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
High Carbon Cast Iron
Style
Smooth-Plain
Type
Vented
Surface Finish
Smooth
Bolt Holes
6
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.