Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford F-150 10-14 Br900848,680768R

  • Mfr # 680768R

  • Zoro # G1800300


product price: $68.15
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
13.776 in
Lug Hole Quantity
7
Nominal Thickness
1.34 in
Inside Diameter
236.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680768R
Zoro #
G1800300
UPC #
820442115946
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
13.776 in
Nominal Thickness
1.34 in
Inside Diameter
236.25 mm
Height
1.949 in
Mounting Hole Bolt Circle Diameter
150 mm
Bolt Hole Dia.
0.618 in
Center Hole Diameter
90.05 mm
Discard Thickness
1.26 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
7
Material
High Carbon
Style
Smooth-Plain
Bolt Holes
7
Surface Finish
Smooth
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.