Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford F-150 15-16 Br901372,681951R

  • Mfr # 681951R

  • Zoro # G1801490


product price: $47.59
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
6
Nominal Thickness
22 mm
Material
High Carbon Cast Iron
Height
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
681951R
Zoro #
G1801490
UPC #
887213190212
Country of Origin
Unknown

Dimensions

Nominal Thickness
22 mm
Height
45 mm
Inside Diameter
244 mm
Outside Dia.
336 mm
Mounting Hole Bolt Circle Diameter
135 mm
Bolt Hole Dia.
0.618 in
Discard Thickness
0.787 in
Center Hole Diameter
3.54 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
High Carbon Cast Iron
Style
Smooth-Plain
Surface Finish
Smooth
Type
Vented
Bolt Holes
6
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.