Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford F-250 Super Duty 05-12, 680394PER

  • Mfr # 680394PER

  • Zoro # G200624911


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
13.386 in
Nominal Thickness
34.05 mm
Material
Cast Iron
Height
126.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680394PER
Zoro #
G200624911
UPC #
829352751466
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
13.386 in
Nominal Thickness
34.05 mm
Height
126.4 mm
Mounting Hole Bolt Circle Diameter
127 mm
Discard Thickness
1.28 in
Center Hole Diameter
4.996 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Material
Cast Iron
Style
Slotted
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Description

Ford F-250 Super Duty 05-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.