
Ford F-250 Super Duty 13-16 Br901170,681016R
Mfr # 681016R
Zoro # G1804038
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Conventional
Lug Hole Quantity
8
Bolt Hole Dia. (mm)
16.15 mm
Nominal Thickness
1.515 in
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
681016R
Zoro #
G1804038
UPC #
887213083712
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
16.15 mm
Nominal Thickness
1.515 in
Inside Diameter
231 mm
Height
100.1 mm
Outside Dia.
363.05 mm
Mounting Hole Bolt Circle Diameter
171.5 mm
Discard Thickness
36.4 mm
Center Hole Diameter
129.05 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
8
Material
High Carbon Cast Iron
Style
Smooth-Plain
Surface Finish
Smooth
Bolt Holes
8
Type
Vented
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.