
Ford F-250 Super Duty 13-16 Br901172,681017R
Mfr # 681017R
Zoro # G1802023
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Drum-In-Hat
Lug Hole Quantity
8
Nominal Thickness
38 mm
Inside Diameter
9.88 in
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
681017R
Zoro #
G1802023
UPC #
677255651433
Country of Origin
Unknown
Dimensions
Nominal Thickness
38 mm
Inside Diameter
9.88 in
Height
126.15 mm
Outside Dia.
362.9 mm
Discard Thickness
1.433 in
Mounting Hole Bolt Circle Diameter
170 mm
Center Hole Diameter
127 mm
Bolt Hole Dia.
0.638 in
Details
Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
8
Material
High Carbon Cast Iron
Type
Vented
Bolt Holes
8
Style
Smooth-Plain
Surface Finish
Smooth
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.