Shop RAYBESTOS

Ford Focus 09/Fusion 06-12 Semi Loaded Cal, Frc11931N

  • Mfr # FRC11931N

  • Zoro # G1649721


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Type
Integral Parking Brake
Surface Finish
Plain
Bleeder Screw Thread Size
M10-1
Number of Pistons
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRC11931N
Zoro #
G1649721
UPC #
887213210767
Country of Origin
Unknown

Dimensions

Bleeder Screw Thread Size
M10-1
Mounting Hole Size
10 mm
Piston Diameter
1.335 in

Details

Material
Cast Iron
Type
Integral Parking Brake
Surface Finish
Plain
Item
Disc Brake Caliper
Number of Pistons
1
Caliper Configuration
Semi-Loaded
Mounting Hole Thread Pitch
1.25 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.