Ford Mustang 03-04 Semi Loaded Cal, Frc11011N

  • Mfr # FRC11011N

  • Zoro # G1648863


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Surface Finish
Plain
Type
Floating
Caliper Configuration
Semi-Loaded
Bleeder Screw Thread Size
M10-1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRC11011N
Zoro #
G1648863
UPC #
887213196023
Country of Origin
Unknown

Dimensions

Bleeder Screw Thread Size
M10-1.5
Mounting Hole Size
12 mm
Piston Diameter
45 mm

Details

Material
Aluminum
Surface Finish
Plain
Type
Floating
Caliper Configuration
Semi-Loaded
Number of Pistons
2
Mounting Hole Thread Pitch
1.75 mm
Item
Disc Brake Caliper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.