Zoro Homepage

Ford: Mustang 2.3L Performance Brakes Rotor, 681955R

  • Mfr # 681955R

  • Zoro # G4754387


product price: $45.15
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
12.992 in
Lug Hole Quantity
5
Nominal Thickness
0.984 in
Height
43.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
681955R
Zoro #
G4754387
UPC #
887213192773
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.992 in
Nominal Thickness
0.984 in
Height
43.6 mm
Inside Diameter
246 mm
Discard Thickness
0.925 in
Center Hole Diameter
2.795 in
Bolt Hole Dia.
0.62 in
Mounting Hole Bolt Circle Diameter
114.3 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Bolt Holes
5
Surface Finish
Smooth
Type
Vented
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.