Ford Ranger 10-11; Mazda B2300 Br901070,680898R

  • Mfr # 680898R

  • Zoro # G1807002


product price: $42.39
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
11.614 in
Lug Hole Quantity
5
Nominal Thickness
0.748 in
Inside Diameter
8.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680898R
Zoro #
G1807002
UPC #
820442115328
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.614 in
Nominal Thickness
0.748 in
Inside Diameter
8.24 in
Height
2.443 in
Discard Thickness
0.709 in
Mounting Hole Bolt Circle Diameter
114.3 mm
Center Hole Diameter
2.799 in
Bolt Hole Dia.
4-1/2 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
High Carbon
Bolt Holes
5
Type
Vented
Surface Finish
Smooth
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.