
Ford Ranger 98-01/Mazda B2500 98-01 Brake Rotor, 66672Fzn
Mfr # 66672FZN
Zoro # G4766941
product price: $66.15
/eaKey Features
Nominal Thickness
26.05 mm
Overall Height
4.252 in
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Rotor Style
Smooth-Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66672FZN
Zoro #
G4766941
UPC #
887213228120
Country of Origin
Unknown
Dimensions
Nominal Thickness
26.05 mm
Overall Height
4.252 in
Discard Thickness
0.965 in
Mounting Hole Bolt Circle Diameter
114.3 mm
Bolt Hole Dia.
0.54 in
Details
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Rotor Style
Smooth-Plain
Number of Stud/Lug Holes
5
Number of Mounting Holes
5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.