Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford Thunderbird 02-05 Brake Rotor, 66841Fzn

  • Mfr # 66841FZN

  • Zoro # G4769111


product price: $57.95
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
1.18 in
Material
Cast Iron
Height
42.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66841FZN
Zoro #
G4769111
UPC #
887213228168
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.18 in
Height
42.8 mm
Outside Dia.
300.1 mm
Discard Thickness
28 mm
Bolt Hole Dia.
0.557 in
Mounting Hole Bolt Circle Diameter
107.95 mm
Center Hole Diameter
2.8 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Style
Smooth-Plain
Bolt Holes
5
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.