Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford:Mustang 94-04 Rotor, 66443Fzn

  • Mfr # 66443FZN

  • Zoro # G4765961


product price: $48.69
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
1.025 in
Material
Cast Iron
Height
46.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66443FZN
Zoro #
G4765961
UPC #
887213090932
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.025 in
Height
46.5 mm
Outside Dia.
275.95 mm
Center Hole Diameter
2.8 in
Bolt Hole Dia.
0.595 in
Mounting Hole Bolt Circle Diameter
4-1/2 in
Discard Thickness
0.974 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Style
Smooth-Plain
Type
Vented
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.