Shop RAYBESTOS
See all product information
Frict Brake Pad Set, Pgd1066M
Mfr # PGD1066M
Zoro # G4398656
product price:Â $93.95
/eaKey Features
Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Pad Shim Attachment Type
Staked
Friction Material Composition
Metallic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PGD1066M
Zoro #
G4398656
UPC #
829352227398
Country of Origin
Unknown
Dimensions
Outer Pad Thickness
0.785 in
Outer Pad Width
8.74 in
Outer Pad Height
2.55 in
Inner Pad Thickness
0.785 in
Inner Pad Height
2.55 in
Inner Pad Width
8.74 in
Details
Item
Brake Pad with Hardware,Semi-Metallic
Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Pad Shim Attachment Type
Staked
Friction Material Composition
Metallic
Friction Material Slot Type
Unslotted
Dust Level
Medium
Friction Material Attachment
Integrally Molded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.