Shop RAYBESTOS
See all product information
Frict Brake Pad Set, Pgd137M
Mfr # PGD137M
Zoro # G4393589
product price:Â $26.65
/eaKey Features
Material
Semi-Metallic
Includes
Pad Shims
Inner Pad Width
4.22 in
Dust Level
Medium
Friction Material Composition
Metallic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PGD137M
Zoro #
G4393589
UPC #
747730043418
Country of Origin
Unknown
Dimensions
Inner Pad Width
4.22 in
Outer Pad Width
4.22 in
Inner Pad Thickness
0.225 in
Outer Pad Thickness
0.225 in
Details
Item
Brake Pads
Material
Semi-Metallic
Includes
Pad Shims
Dust Level
Medium
Friction Material Composition
Metallic
Friction Material Slot Type
Unslotted
Pad Shim Attachment Type
Unattached
Friction Material Attachment
Integrally Molded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.