Shop RAYBESTOS

Frict Brake Pad Set, Pgd50M

  • Mfr # PGD50M

  • Zoro # G4394018


product price:  $35.99
/ea

Key Features

Material
Semi-Metallic
Inner Pad Width
6.21 in
Inner Pad Height
2.3 in
Friction Material Composition
Metallic
Inner Pad Thickness
0.535 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PGD50M
Zoro #
G4394018
UPC #
82935212129
Country of Origin
Unknown

Dimensions

Inner Pad Width
6.21 in
Inner Pad Height
2.3 in
Inner Pad Thickness
0.535 in
Outer Pad Thickness
0.535 in
Outer Pad Width
7.2 in
Outer Pad Height
2.4 in

Details

Item
Brake Pads
Material
Semi-Metallic
Friction Material Composition
Metallic
Friction Material Slot Type
Unslotted
Dust Level
Medium
Friction Material Attachment
Integrally Molded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.