Shop RAYBESTOS

Frict Brake Pad Set, Pgd52M

  • Mfr # PGD52M

  • Zoro # G4396617


product price:  $34.75
/ea

Key Features

Material
Semi-Metallic
Includes
Pad Shims
Features
Pad Shims Attached
Inner Pad Height
2.57 in
Outer Pad Thickness
0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PGD52M
Zoro #
G4396617
UPC #
30999194404
Country of Origin
Unknown

Dimensions

Inner Pad Height
2.57 in
Outer Pad Thickness
0.51 in
Inner Pad Width
7.22 in
Outer Pad Height
2.45 in
Outer Pad Width
7.77 in
Inner Pad Thickness
0.57 in

Details

Item
Brake Pads
Material
Semi-Metallic
Includes
Pad Shims
Features
Pad Shims Attached
Pad Shim Attachment Type
Staked
Dust Level
Medium
Friction Material Slot Type
Unslotted
Friction Material Attachment
Integrally Molded
Friction Material Composition
Metallic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.