Frict Brake Pad Set, Pgd777M

  • Mfr # PGD777M

  • Zoro # G4404892


product price:  $49.89
/ea

Key Features

Material
Semi-Metallic
Features
Chamfered Edges; Pad Shims Attached
Includes
Mounting Hardware; Pad Shims
Pad Shim Attachment Type
Staked
Outer Pad Width
8.74 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PGD777M
Zoro #
G4404892
UPC #
747730319001
Country of Origin
Unknown

Dimensions

Outer Pad Width
8.74 in
Outer Pad Thickness
0.815 in
Outer Pad Height
2.54 in
Inner Pad Thickness
0.815 in
Inner Pad Width
8.74 in
Inner Pad Height
2.54 in

Details

Item
Brake Pad
Material
Semi-Metallic
Features
Chamfered Edges; Pad Shims Attached
Includes
Mounting Hardware; Pad Shims
Pad Shim Attachment Type
Staked
Friction Material Composition
Metallic
Friction Material Slot Type
Unslotted
Dust Level
Medium
Friction Material Attachment
Integrally Molded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.