Shop RAYBESTOS

Frict, PGD224M

  • Mfr # PGD224M

  • Zoro # G600563353


product price:  $55.99
/ea

Key Features

Material
Semi-Metallic
Features
Chamfered Edges
Outer Pad Width
8.4 in
Outer Pad Thickness
0.735 in
Inner Pad Thickness
0.735 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PGD224M
Zoro #
G600563353
UPC #
30999184900
Country of Origin
Unknown

Dimensions

Outer Pad Width
8.4 in
Outer Pad Thickness
0.735 in
Inner Pad Thickness
0.735 in
Inner Pad Height
3.96 in
Inner Pad Width
8.4 in
Outer Pad Height
3.96 in

Details

Item
Disc Brake Pad Set
Material
Semi-Metallic
Features
Chamfered Edges
Friction Material Slot Type
Slotted
Dust Level
Medium
Friction Material Attachment
Integrally Molded
Friction Material Composition
Metallic

Description

Raybestos Frict

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.