Zoro Homepage

Front Brake Rotor, 980370Fzn

  • Mfr # 980370FZN

  • Zoro # G4795319


product price: $58.25
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
6
Nominal Thickness
28.05 mm
Material
Cast Iron
Height
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980370FZN
Zoro #
G4795319
UPC #
887213092523
Country of Origin
Unknown

Dimensions

Nominal Thickness
28.05 mm
Height
1-1/2 in
Outside Dia.
295.85 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Center Hole Diameter
68 mm
Bolt Hole Dia.
0.507 in
Discard Thickness
26 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
Cast Iron
Surface Finish
Smooth
Style
Smooth-Plain
Bolt Holes
6
Type
Vented
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.