Zoro Homepage

Hon:Crx 90-91; Civic 90-00; Rotor, 96147Fzn

  • Mfr # 96147FZN

  • Zoro # G4787689


product price: $32.49
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
9.44 in
Lug Hole Quantity
4
Nominal Thickness
20.95 mm
Height
44.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96147FZN
Zoro #
G4787689
UPC #
887213145267
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
9.44 in
Nominal Thickness
20.95 mm
Height
44.45 mm
Mounting Hole Bolt Circle Diameter
3.93 in
Discard Thickness
19 mm
Center Hole Diameter
2.41 in
Bolt Hole Dia.
1/2 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
Cast Iron
Style
Smooth-Plain
Type
Vented
Bolt Holes
4
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.