Honda Accord 13-15 Br901178,981022R

  • Mfr # 981022R

  • Zoro # G1821669


product price: $44.55
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
11.527 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
12.7 mm
Nominal Thickness
24.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981022R
Zoro #
G1821669
UPC #
887213082708
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.527 in
Bolt Hole Dia. (mm)
12.7 mm
Nominal Thickness
24.9 mm
Height
1.854 in
Inside Diameter
170.1 mm
Center Hole Diameter
64 mm
Mounting Hole Bolt Circle Diameter
114.3 mm
Discard Thickness
0.906 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Surface Finish
Smooth
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.