Zoro Homepage

Honda Odyssey 05-10 Rotor, 980291

  • Mfr # 980291

  • Zoro # G4797647


product price: $64.35
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
12.313 in
Lug Hole Quantity
5
Nominal Thickness
11 mm
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980291
Zoro #
G4797647
UPC #
829352376348
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.313 in
Nominal Thickness
11 mm
Height
63.75 mm
Bolt Hole Dia.
0.576 in
Mounting Hole Bolt Circle Diameter
119.9 mm
Center Hole Diameter
2.76 in
Discard Thickness
0.354 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Type
Solid
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.