Zoro Homepage

Honda Odyssey 15-16 Br901366,981053R

  • Mfr # 981053R

  • Zoro # G1821818


product price: $63.45
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
12.595 in
Lug Hole Quantity
5
Nominal Thickness
1.102 in
Inside Diameter
211.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981053R
Zoro #
G1821818
UPC #
886708968695
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.595 in
Nominal Thickness
1.102 in
Inside Diameter
211.5 mm
Height
47 mm
Discard Thickness
26 mm
Bolt Hole Dia.
0.579 in
Mounting Hole Bolt Circle Diameter
119.9 mm
Center Hole Diameter
70.1 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Bolt Holes
5
Type
Vented
Surface Finish
Smooth
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.