Hyundai Elantra 11-15 Br901096,980897R

  • Mfr # 980897R

  • Zoro # G1822910


product price:  $39.25
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
12.35 mm
Nominal Thickness
0.909 in
Inside Diameter
172 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
980897R
Zoro #
G1822910
UPC #
89006531584
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
12.35 mm
Nominal Thickness
0.909 in
Inside Diameter
172 mm
Height
44.45 mm
Outside Dia.
280 mm
Mounting Hole Bolt Circle Diameter
114.3 mm
Center Hole Diameter
69.1 mm
Discard Thickness
21.4 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Type
Vented
Style
Smooth-Plain
Surface Finish
Smooth
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.