
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980773
Zoro #
G802172070
UPC #
829000000000
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
12.45 mm
Nominal Thickness
12.95 mm
Inside Diameter
221.55 mm
Height
2.383 in
Outside Dia.
313.95 mm
Center Hole Diameter
69 mm
Discard Thickness
0.449 in
Mounting Hole Bolt Circle Diameter
4-1/2 in
Details
Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
Cast Iron
Surface Finish
Smooth
Style
Smooth-Plain
Type
Solid
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.