
Hyundai Santa Fe 10-12; Kia Sorent Br900892,980782R
Mfr # 980782R
Zoro # G1818869
product price:Â $60.39
/eaKey Features
Rotor Type
Conventional
Outside Dia. (In.)
11.812 in
Lug Hole Quantity
5
Nominal Thickness
1.1 in
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
980782R
Zoro #
G1818869
UPC #
820442116578
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.812 in
Nominal Thickness
1.1 in
Height
1.935 in
Inside Diameter
186.75 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Center Hole Diameter
69.1 mm
Bolt Hole Dia.
0.493 in
Discard Thickness
1.039 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Bolt Holes
5
Surface Finish
Smooth
Type
Vented
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.