Hyundai Santa Fe 13-14; Kia Sorent Rotor, 981010R

  • Mfr # 981010R

  • Zoro # G4795851


product price:  $67.25
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
1.106 in
Height
1.941 in
Inside Diameter
204.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981010R
Zoro #
G4795851
UPC #
887213080209
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.106 in
Height
1.941 in
Inside Diameter
204.9 mm
Outside Dia.
320 mm
Center Hole Diameter
2.72 in
Bolt Hole Dia.
0.496 in
Discard Thickness
26 mm
Mounting Hole Bolt Circle Diameter
114.3 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Surface Finish
Smooth
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.