This item is Discontinued.

Raybestos Infiniti G35 03-04/Nissan 350Z 03-09 Brake Rotor, 980251R 980251R

This item is Discontinued.

Raybestos

Infiniti G35 03-04/Nissan 350Z 03-09 Brake Rotor, 980251R (Discontinued)

Mfr # 980251R
Zoro # G4795739
UPC # 887213202342
Country of Origin Unknown
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
980251R
Zoro #
G4795739
UPC #
887213202342
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
12.55 mm
Nominal Thickness
0.866 in
Height
62.2 mm
Outside Dia.
322 mm
Mounting Hole Bolt Circle Diameter
114.3 mm
Discard Thickness
20.2 mm
Center Hole Diameter
68 mm

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
High Carbon
Type
Vented
Bolt Holes
5
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.