
Jeep:Cherokee 90-99; Comanche 9 Rotor, 780444Fzn
Mfr # 780444FZN
Zoro # G4770870
product price: $53.39
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
15.5 mm
Nominal Thickness
0.945 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
780444FZN
Zoro #
G4770870
UPC #
887213145199
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
15.5 mm
Nominal Thickness
0.945 in
Height
81.1 mm
Outside Dia.
279.9 mm
Discard Thickness
22.7 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Center Hole Diameter
2.835 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Type
Vented
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.