Shop RAYBESTOS
See all product information
Lexus Gx460 10-16/Gx470 03-09/Lx450 96-9 Semi Loaded Cal, Frc10463N
Mfr # FRC10463N
Zoro # G1642618
product price:Â $71.78
/eaKey Features
Material
Cast Iron
Surface Finish
Plain
Type
Floating
Number of Pistons
1
Mounting Hole Size
12 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FRC10463N
Zoro #
G1642618
UPC #
887213229936
Country of Origin
Unknown
Dimensions
Mounting Hole Size
12 mm
Bleeder Screw Thread Size
M10-1
Piston Diameter
1.89 in
Details
Material
Cast Iron
Surface Finish
Plain
Type
Floating
Number of Pistons
1
Item
Disc Brake Caliper
Mounting Hole Thread Pitch
1.25 mm
Caliper Configuration
Semi-Loaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.