Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lexus Is250 06-13 Br900550,980489R

  • Mfr # 980489R

  • Zoro # G1823653


product price: $31.19
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
11.457 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
114.3 mm
Nominal Thickness
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980489R
Zoro #
G1823653
UPC #
887213005929
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.457 in
Bolt Hole Dia. (mm)
114.3 mm
Nominal Thickness
10 mm
Height
61.2 mm
Mounting Hole Bolt Circle Diameter
114.3 mm
Discard Thickness
8.5 mm
Center Hole Diameter
62 mm

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
High Carbon
Style
Smooth-Plain
Type
Solid
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.