Lexus Nx0T 15-17/Nx300H 15-17 Brake Rotor, 982045R
- Mfr # 982045R
- Zoro # G4791170
product price:Â
$
30.99
/ea
Key Features
Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
0.472 in
Inside Diameter
7.579 in
Material
High Carbon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 982045R
- Zoro #
- G4791170
- UPC #
- 887213219142
- Country of Origin
- Unknown
Dimensions
- Nominal Thickness
- 0.472 in
- Inside Diameter
- 7.579 in
- Height
- 44.2 mm
- Outside Dia.
- 281 mm
- Center Hole Diameter
- 2.441 in
- Mounting Hole Bolt Circle Diameter
- 114.3 mm
- Discard Thickness
- 10.5 mm
- Bolt Hole Dia.
- 0.571 in
Details
- Item
- Disc Brake Rotor
- Rotor Type
- Conventional
- Lug Hole Quantity
- 5
- Material
- High Carbon
- Type
- Solid
- Bolt Holes
- 5
- Style
- Smooth-Plain
- Surface Finish
- Smooth
- Rotor Coating
- Non-coated
- Rotor Treatment
- Non-Cryo Treated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.