Lexus Rx350 16-17/Rx450H 16-17 Brake Rotor, 982050R

  • Mfr # 982050R

  • Zoro # G4792038


product price:  $54.79
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
14.7 mm
Nominal Thickness
1.102 in
Inside Diameter
211.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
982050R
Zoro #
G4792038
UPC #
887213216882
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
14.7 mm
Nominal Thickness
1.102 in
Inside Diameter
211.25 mm
Height
1.937 in
Outside Dia.
327.5 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Discard Thickness
0.984 in
Center Hole Diameter
2.441 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Surface Finish
Smooth
Type
Vented
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Grade Type
Regular
Number of Miscellaneous Holes
3
Construction
Full Cast
Brake Surface Type
Non-Directional

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.