Lexus Rx350 16-17/Rx450H 16-17 Brake Rotor, 982051R

  • Mfr # 982051R

  • Zoro # G4794007


product price:  $42.45
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
17.9 mm
Inside Diameter
255.6 mm
Height
1.559 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
982051R
Zoro #
G4794007
UPC #
887213218442
Country of Origin
Unknown

Dimensions

Nominal Thickness
17.9 mm
Inside Diameter
255.6 mm
Height
1.559 in
Outside Dia.
338.2 mm
Bolt Hole Dia.
0.571 in
Discard Thickness
16.5 mm
Center Hole Diameter
2.445 in
Mounting Hole Bolt Circle Diameter
114.3 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Type
Vented
Surface Finish
Smooth
Style
Smooth-Plain
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.