Zoro Homepage

Mazda 6 14-15 Br901194,981026R

  • Mfr # 981026R

  • Zoro # G1820689


product price: $57.25
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
1.102 in
Height
51.45 mm
Material
High Carbon Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981026R
Zoro #
G1820689
UPC #
886708967889
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.102 in
Height
51.45 mm
Inside Diameter
7.108 in
Outside Dia.
296.65 mm
Mounting Hole Bolt Circle Diameter
4.488 in
Center Hole Diameter
67.8 mm
Discard Thickness
1.024 in
Bolt Hole Dia.
0.52 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Bolt Holes
5
Surface Finish
Smooth
Style
Smooth-Plain
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.