
Mazda 6 14-15 Br901292,981023R
Mfr # 981023R
Zoro # G1821282
product price: $32.49
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
0.276 in
Height
39.5 mm
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
981023R
Zoro #
G1821282
UPC #
981023981023
Country of Origin
Unknown
Dimensions
Nominal Thickness
0.276 in
Height
39.5 mm
Inside Diameter
7.339 in
Outside Dia.
277.6 mm
Center Hole Diameter
68.05 mm
Bolt Hole Dia.
0.512 in
Mounting Hole Bolt Circle Diameter
4.486 in
Discard Thickness
0.315 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Surface Finish
Smooth
Type
Solid
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.